Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/8in Deep Hand Socket
- Mfr # 689536
- Zoro # G523581342
product price:Â
$
18.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689536
- Zoro #
- G523581342
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 1/8 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689536 Hand Socket This 3/4in drive deep hand socket is built for consistent fit and durability in demanding professional tool setups. The 1 1/8in size and deep profile help reach fasteners where standard sockets may fall short, while the clearly stamped size supports faster identification during repetitive service work. Made from Chromium Molybdenum Alloy Steel, it balances high strength with anti-corrosive properties for long-term reliability. A chrome polished finish adds corrosion resistance and helps the tool maintain a clean, professional appearance over time. Key Benefits 3/4in drive and 1 1/8in size for compatible heavy-duty hand tools. Deep socket design helps access recessed fasteners more easily. 90mm (3.54in) overall length supports reach without sacrificing control. Chromium Molybdenum Alloy Steel delivers strength and long-wearing durability. Chrome polished finish provides tough, corrosion-resistant surface protection. Permanently stamped size markings improve organization and reduce time searching. Meets or exceeds ANSI standards for professional-grade performance expectations. SKU: 689536.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.