Shop GENIUS TOOLS
Create Account
3/4in Dr. 76mm Deep Hand Socket
- Mfr # 629576
- Zoro # G123580813
product price:Â
$
195.16
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629576
- Zoro #
- G123580813
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 76mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629576 Professional Hand Socket This 3/4in drive, 76mm deep hand socket is built for consistent torque transfer and reliable fitment on larger fasteners. The 110mm overall length helps access recessed hardware while maintaining control and stability during use. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. A chrome polished finish supports corrosion resistance and long service life in demanding shop conditions. Key Benefits 3/4in drive deep hand socket delivers secure engagement and steady torque. 76mm size supports consistent fitment on matching fasteners without guesswork. 110mm overall length reaches deeper fasteners in confined or recessed areas. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive properties help protect the socket in harsh work environments. Chrome polished finish resists corrosion while staying tough under repeated use. Stamped size markings enable quick identification and cleaner tool organization. Built to meet or exceed ANSI standards, this socket is designed for professional technicians and long-term heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.