1/2in Dr. 1 5/8in Cr-Mo Thin wall Impact Socket
- Mfr # 463852
- Zoro # G723582972
original price:Â $22.33 , new price: $20.10 , 9 percent off
new price:Â
$
20.10
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 463852
- Zoro #
- G723582972
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 5/8 Inch Thin Wall 1/2 Inch Drive Chrome Molybdenum Durable Construction - 463852 Thin Wall Impact Socket Built for professional hand tool use, this thin wall impact socket combines a 1 5/8 inch, 6-point profile with a 1/2 inch drive size for strong, stable engagement. The thinner wall design helps reach fasteners in tighter clearances without sacrificing the impact-ready construction. Made from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability while offering anti-corrosive properties. Oil-quenched heat treatment and a matte black oxide coating support a tough exterior and a strong inner core for long-term performance. Key Benefits Thin wall 6-point design improves access in tight clearance applications. 1/2 inch drive size fits common impact tools and professional setups. 1 5/8 inch size supports consistent fit with stamped, easy identification. Chrome molybdenum alloy steel delivers high strength and lasting durability. Oil-quenched heat treatment enhances core strength for heavy-duty impact use. Matte black oxide coating adds a tough exterior with anti-corrosive protection. SKU: 463852. With an overall length of 55mm (2.17 inches), this socket balances reach and control while maintaining a thin wall profile. Designed for professional technicians, it provides reliable performance over a lifetime of heavy use, with permanently stamped size markings for fast tool organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.