Shop GENIUS TOOLS
Create Account
1/2in Dr. 25mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448525
- Zoro # G523582158
original price:Â $15.75 , new price: $14.15 , 10 percent off
new price:Â
$
14.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448525
- Zoro #
- G523582158
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 25mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448525 Impact Socket Built for tight-clearance fastening, this 25mm deep thin wall impact socket combines a compact outer diameter with a deep profile for added reach. The 12-point design and 1/2in drive size suit a wide range of professional hand tool setups where space and durability matter. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is engineered to handle repeated impact use while resisting corrosion. Clearly stamped sizing supports fast identification in toolboxes and sockets rails. Key Benefits Thin wall 25mm impact socket reaches fasteners in tighter clearances. Deep 85mm length helps access recessed nuts and bolts more easily. 1/2in drive size fits common impact tools and professional ratchets. 12-point opening supports quick engagement while maintaining strong contact surfaces. Chromium Molybdenum alloy steel delivers high strength and long-term durability. Oil-quenched heat treatment improves core strength for repeated impact cycles. Matte black oxide coating adds corrosion resistance with a tough exterior finish. SKU 448525 is stamped for permanent size identification and meets or exceeds ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.