Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/8in(12 pt.) Thin Wall Impact Socket
- Mfr # 695236
- Zoro # G523583445
original price:Â $12.88 , new price: $11.59 , 10 percent off
new price:Â
$
11.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695236
- Zoro #
- G523583445
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/8 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695236 Impact Socket SKU: 695236. This 3/4-inch drive thin wall impact socket is built for tight-clearance fastening where a standard wall thickness can interfere with access. The 12-point design supports quicker engagement in confined working positions. Constructed from Chromium Molybdenum alloy steel, it is engineered for strength and durability, with anti-corrosive properties for demanding environments. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Key Benefits Thin wall profile reaches fasteners in tighter clearances without sacrificing strength. 1 1/8 inch, 12-point design provides confident engagement for impact applications. 3/4 inch drive with 54mm (2.13 inch) overall length for compact access. Chromium Molybdenum alloy steel delivers high strength, durability, and corrosion resistance. Heat treated via oil quenching for tough exterior and strong inner core. Matte black oxide coating helps protect the finish under professional use. Permanently stamped size markings improve organization and fast identification. Its thin wall construction, durable CR-Mo steel body, and clear size stamping make it a practical choice for heavy-use toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.