Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 5/8in Deep Hand Socket
- Mfr # 487852
- Zoro # G923582963
original price:Â $19.77 , new price: $17.79 , 10 percent off
new price:Â
$
17.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487852
- Zoro #
- G923582963
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 5/8 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Finish - 487852 Deep Hand Socket SKU: 487852. This deep hand socket is built around a 1/2 inch drive and a 1 5/8 inch socket size, with an overall length of 78mm (3.07 inches) for added reach on fasteners that sit deeper than standard sockets can comfortably access. Made from Chromium-vanadium steel alloy, it delivers high strength and durability while offering anti-corrosive properties. A chrome polished finish adds an additional tough, corrosion-resistant surface suited to demanding shop conditions and long-term tool storage. Key Benefits 1/2 inch drive with 1 5/8 inch deep socket size for larger fasteners. 78mm (3.07 inch) overall length helps reach deeper-set nuts and bolts. Chromium-vanadium steel alloy supports high strength and long service life. Anti-corrosive material properties help resist rust and surface deterioration. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Permanently stamped size markings make identification fast and reduces selection errors. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while keeping size identification simple and permanent. It balances durability, corrosion resistance, and standardized performance for consistent results across everyday service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.