Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/4in 12-pt. Hand Socket
- Mfr # 272508
- Zoro # G423579036
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272508
- Zoro #
- G423579036
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1/4 Inch 12-Point 1/4 Inch Drive High-Precision Chrome Finish - 272508 hand socket SKU: 272508. This 1/4-inch drive, 1/4-inch 12-point hand socket is built for controlled fastening where accuracy and consistent engagement matter. Its compact 25mm (0.98-inch) overall length helps reach tight access points without sacrificing handling. Manufactured from chromium-vanadium steel alloy, the socket is designed for strength, durability, and anti-corrosive performance. A chrome polished finish adds another layer of corrosion resistance while keeping the surface easy to wipe clean after use. Key Benefits 1/4-inch drive with 1/4-inch size for common small fasteners. 12-point design provides secure fit and reliable torque transfer. 25mm overall length improves access and control in confined spaces. Chromium-vanadium steel alloy supports high strength and long service life. Chrome polished finish resists corrosion and maintains a professional appearance. Stamped size markings stay readable for quick, permanent identification. Meets or exceeds ANSI standards for dependable quality expectations. Designed for professional technicians and demanding shop environments, this socket balances compact dimensions with durable construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.