Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/16in 12-pt Hand Socket
- Mfr # 675266
- Zoro # G323581634
original price:Â $30.16 , new price: $27.14 , 10 percent off
new price:Â
$
27.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675266
- Zoro #
- G323581634
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 1/16 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 675266 Hand Socket This 3/4 inch drive hand socket is built for heavy-duty fastening work where strength, fit, and durability matter. The 2 1/16 inch, 12-point profile helps seat securely on compatible fasteners while maintaining efficient engagement during service tasks. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it's designed for high strength and long-term wear resistance. A chrome polished finish adds corrosion resistance, and the stamped size marking supports fast identification in a professional tool setup. Key Benefits 2 1/16 inch 12-point design helps maintain grip during high-torque use. 3/4 inch drive size suits demanding applications requiring added leverage. 70mm overall length offers a compact profile with practical reach. Chromium Molybdenum Alloy Steel construction supports strength and long service life. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for dependable fit, quality, and consistency. Designed for professional technicians, it's made to withstand repeated daily use while keeping identification and corrosion resistance in mind for long-term shop reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.