Shop GENIUS TOOLS
Create Account
1/2in Dr. 30mm Deep Hand Socket
- Mfr # 427830
- Zoro # G723581180
original price:Â $14.48 , new price: $13.03 , 10 percent off
new price:Â
$
13.03
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427830
- Zoro #
- G723581180
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 30mm 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 427830 Deep Hand Socket This 30mm deep hand socket is built for 1/2 inch drive applications where consistent fit and durability matter. The 6-point design helps keep contact on the fastener flats, supporting stable engagement during tightening and loosening. Manufactured from chromium-vanadium steel alloy with a chrome polished finish, it combines strength with corrosion resistance. Permanently stamped size markings improve identification and organization in professional tool storage. Key Benefits 30mm 6-point profile supports secure fastener engagement and reduced rounding risk. 1/2 inch drive size fits common ratchets, extensions, and torque tools. Deep 78mm length reaches recessed fasteners and improves access in tight areas. Chrome vanadium steel alloy provides high strength for heavy-duty service. Chrome polished finish helps resist corrosion and maintains a clean working surface. Permanently stamped size marking simplifies quick selection and tool organization. Meets or exceeds ANSI standards for reliable performance and consistent fit. Designed and made for professional technicians, this socket is intended for long-term, heavy use while maintaining dependable sizing and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.