Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 5/8in Hand Socket
- Mfr # 473852
- Zoro # G323584277
original price:Â $17.22 , new price: $15.50 , 9 percent off
new price:Â
$
15.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473852
- Zoro #
- G323584277
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 5/8 Inch 12-Point 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 473852 Professional Hand Socket This 1/2in drive, 1 5/8in 12-point hand socket is built for consistent fit, strength, and long-term shop use. With a 55mm (2.17in) overall length, it balances access and control while staying compact in a standard socket set. Constructed from Chromium Molybdenum Alloy Steel for high strength and durability, it also offers anti-corrosive properties for demanding environments. A chrome polished finish adds further corrosion resistance and helps keep the tool easy to clean and identify in daily use. Key Benefits 1/2in drive with 1 5/8in 12-point profile for secure, consistent engagement. 55mm (2.17in) overall length supports control without sacrificing practical reach. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help withstand moisture and harsh working conditions. Chrome polished finish resists corrosion and maintains a professional tool appearance. Permanently stamped size markings improve organization and speed up identification. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 473852. Designed for professional technicians and built for heavy use, this socket prioritizes durability, clear size identification, and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.