1/4in Dr. 1/4in Deep Hand Socket
- Mfr # 285208
- Zoro # G223583035
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285208
- Zoro #
- G223583035
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1/4 Inch Size 1/4 Inch Drive Chrome Vanadium Steel Durable Professional Quality - 285208 Professional Hand Socket This deep hand socket is built for consistent engagement on fasteners where extra reach is needed. With a 1/4in drive and 1/4in size, it fits compact ratchets and drivers while keeping access practical in tighter work areas. Constructed from chromium-vanadium steel alloy with a chrome polished finish, it's made to handle repeated professional use while resisting corrosion. Size markings are stamped for quick identification and cleaner tool organization. Key Benefits 6-point hand socket design helps reduce slipping and fastener rounding. 1/4in drive and 1/4in size suits common precision service tasks. Deep 50mm overall length reaches recessed fasteners more effectively. Chromium-vanadium steel alloy delivers strength and long-term durability. Chrome polished finish improves corrosion resistance and eases post-job cleanup. Stamped size markings support fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians, this socket balances compact drive sizing with a deep profile for improved access.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.