Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Deep Hand Socket
- Mfr # 326310
- Zoro # G323580156
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 326310
- Zoro #
- G323580156
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 10mm Size 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 326310, Deep Hand Socket This 10mm deep hand socket is built for consistent fit and dependable torque on 6-point fasteners. The 3/8in drive and 63mm (2.48in) overall length help reach recessed hardware while keeping handling stable and controlled. Made from chromium-vanadium steel alloy with a chrome polished finish, it combines high strength with corrosion resistance for demanding shop conditions. Permanently stamped size markings support faster identification and cleaner tool organization in drawers, carts, or socket rails. Key Benefits 10mm 6-point design helps reduce slippage and fastener rounding. 3/8in drive size fits common ratchets and torque tools. 63mm overall length reaches deeper fasteners and recessed mounting points. Chrome vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and cleans up easily after use. Stamped size markings provide permanent, quick identification during tool selection. Meets or exceeds ANSI standards for performance and dimensional consistency. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.