Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Hand Socket
- Mfr # 323208
- Zoro # G623578839
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323208
- Zoro #
- G623578839
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 8mm 3/8 Inch Drive High-Quality Chrome Vanadium Steel - 323208, 3/8in Drive Hand Socket This 8mm, 6-point hand socket is built for consistent engagement on fasteners using a 3/8in drive. With a compact 28mm (1.1in) overall length, it fits into tight working areas while maintaining the control expected from professional hand tools. Constructed from chromium-vanadium steel alloy and finished with a chrome polished surface, it is designed for strength, durability, and corrosion resistance. The size marking is stamped for quick identification and long-term tool organization in the shop or on the job. Key Benefits 6-point 8mm socket profile helps reduce slippage and fastener rounding. 3/8in drive size works with common ratchets and compatible hand tool handles. 28mm overall length supports access and control in compact spaces. Chrome vanadium steel alloy provides high strength and long service life. Chrome polished finish resists corrosion and cleans up easily after use. Permanently stamped size markings improve organization and fast socket selection. SKU 323208 is designed and made for professional technicians and built to perform over a lifetime of heavy use. It balances strength, fit, and corrosion resistance in a compact 3/8in drive 8mm socket format, with clear identification markings to keep your set organized and efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.