Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/16in Deep Hand Socket 12-Point
- Mfr # 376314
- Zoro # G523580475
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376314
- Zoro #
- G523580475
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 7/16 Inch 3/8 Inch Drive 12-Point Durable Chrome Finish - 376314 deep hand socket This deep hand socket is built for 3/8 inch drive applications where extra reach helps access recessed fasteners. The 7/16 inch 12-point profile provides frequent engagement positions, supporting efficient work in confined areas while helping reduce the chance of rounding. Made from chromium-vanadium steel alloy, it balances strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and the permanently stamped size marking improves tool organization and quick identification. Key Benefits 7/16 inch 12-point design improves fastener engagement and reduces slippage. 3/8 inch drive size fits common ratchets and accessories for versatility. Deep 63mm length reaches recessed fasteners and improves access in tight spaces. Chromium-vanadium steel alloy provides high strength with durable, anti-corrosive properties. Chrome polished finish resists corrosion and holds up to heavy, professional use. Stamped size markings support quick identification and consistent tool organization. SKU 376314 is designed for professional technicians who need consistent performance and long-term durability from daily-use sockets. With its deep profile, clear markings, corrosion-resistant finish, and ANSI-aligned manufacturing, it's a practical choice for maintaining reliable fit and function over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.