1/2in Dr. 1 5/8in Hand Socket
- Mfr # 483852
- Zoro # G723579668
original price:Â $17.22 , new price: $15.50 , 9 percent off
new price:Â
$
15.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483852
- Zoro #
- G723579668
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 5/8 Inch 1/2 Inch Drive Durable Chrome Vanadium Steel - 483852 Hand Socket This 1 5/8 inch, 6-point hand socket is built for consistent fit and dependable torque on larger fasteners. With a 1/2 inch drive and a compact 55mm (2.17 inch) overall length, it balances reach and control for day-to-day service work where accuracy matters. Made from chromium-vanadium steel alloy, the socket is designed for high strength, durability, and corrosion resistance. A chrome polished finish adds protection in shop conditions, and permanently stamped size markings help keep tool selection fast and organized. Key Benefits 1 5/8 inch 6-point profile helps reduce rounding and improves fastener grip. 1/2 inch drive size fits common ratchets and professional hand tool systems. 55mm (2.17 inches) length supports control in tighter working areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and holds up to frequent handling. Permanently stamped size markings support quick identification and better tool organization. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining reliable fit and corrosion resistance. SKU 483852 is a straightforward addition to any 1/2 inch drive set where clear markings, durable materials, and ANSI-aligned quality matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.