3/4in Dr. 2 7/16in Hand Socket
- Mfr # 685278
- Zoro # G823583091
original price:Â $49.52 , new price: $44.57 , 10 percent off
new price:Â
$
44.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685278
- Zoro #
- G823583091
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 7/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 685278 Hand Socket SKU: 685278. This 2 7/16in 6-point hand socket is built for professional technicians who need dependable fit and consistent torque. The 3/4in drive size and 80mm (3.15in) overall length provide a practical balance of reach and control for heavy-use service work. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability while offering anti-corrosive properties. A chrome polished finish adds additional resistance to corrosion and helps keep the socket easy to wipe clean after use. Key Benefits 6-point 2 7/16in design grips fasteners securely for stable torque application. 3/4in drive size supports professional setups and heavy-duty hand tool use. 80mm (3.15in) overall length fits common access needs without excess bulk. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Anti-corrosive material properties help reduce rust and wear in demanding environments. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings provide permanent, fast identification in busy toolboxes. Its durable materials, clear identification markings, and corrosion-resistant finish make it a reliable choice for long-term shop and field use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.