Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 7/16in 12-pt. Deep Hand Socket
- Mfr # 477846
- Zoro # G023583617
product price:Â
$
16.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477846
- Zoro #
- G023583617
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 7/16 Inch 1/2 Inch Drive 12-Point Heavy-Duty Chrome Finish - 477846 Deep Hand Socket This deep hand socket is built for consistent fit and durability in professional tool sets. The 12-point configuration helps engage fasteners securely, while the deep profile supports access where standard-length sockets fall short. Manufactured from chromium-vanadium steel alloy and finished in tough, corrosion-resistant chrome, it is designed for repeated service use. Clear, stamped size markings support faster identification and cleaner tool organization. Key Benefits 1 7/16 inch, 12-point profile helps reduce slipping on compatible fasteners. 1/2 inch drive size works with common ratchets, breakers, and handles. Deep length design (78mm / 3.07 inches) reaches recessed fasteners more easily. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Chrome polished finish resists corrosion and maintains a clean, professional appearance. Size is permanently stamped for quick identification and better tool organization. SKU: 477846. Designed for professional technicians, this socket balances heavy-duty construction with practical details like stamped markings and a corrosion-resistant finish. It's a dependable choice for kits where consistent sizing, deeper reach, and long-term durability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.