Shop GENIUS TOOLS
Create Account
1/4in Dr. 11/32in Hand Socket
- Mfr # 282511
- Zoro # G323579457
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282511
- Zoro #
- G323579457
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 11/32 Inch 1/4 Inch Drive Durable Chrome Vanadium Steel - 282511 Professional Hand Socket This 11/32in 6-point hand socket is built for consistent fastener engagement in routine service and repair work. The 1/4in drive size pairs with common ratchets and extensions, while the compact 25mm (0.98in) overall length helps fit into tighter areas. Constructed from chromium-vanadium steel alloy, it's designed for strength, durability, and anti-corrosive performance. A chrome polished finish adds additional resistance to corrosion and helps the tool maintain its appearance under regular shop use. Key Benefits 6-point 11/32in socket profile grips fasteners securely to reduce rounding. 1/4in drive interface works with standard ratchets, extensions, and adapters. Compact 25mm (0.98in) overall length helps access tight working spaces. Chromium-vanadium steel alloy construction supports strength, durability, and long service life. Chrome polished finish resists corrosion and cleans up easily after use. Stamped size markings provide fast identification and improved tool organization. Meets or exceeds ANSI standards for dependable performance and consistent manufacturing quality. It's a straightforward, durable socket option for maintaining an organized 1/4in drive set while supporting repeatable torque application and reliable fitment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.