Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/8in 12-pt Hand Socket
- Mfr # 675236
- Zoro # G723583306
original price:Â $9.32 , new price: $8.39 , 9 percent off
new price:Â
$
8.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675236
- Zoro #
- G723583306
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 1/8 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 675236 Hand Socket This 3/4in drive, 1 1/8in 12-point hand socket is built for demanding service work where strength, fit, and corrosion resistance matter. The 12-point profile supports efficient engagement, while the compact overall length helps maintain access and control in tighter working areas. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds additional protection and makes the socket easy to keep clean in professional environments. SKU: 675236. Key Benefits 3/4in drive with 1 1/8in size for compatible hand applications. 12-point design supports fast positioning and consistent engagement during use. 54mm (2.13in) overall length helps fit more easily in tight spaces. CR-Mo alloy steel construction provides high strength and long-term durability. Anti-corrosive properties and chrome polished finish resist rust and surface wear. Stamped size markings stay readable for quick identification and tool organization. Meets or exceeds ANSI standards for performance and professional reliability. Designed for professional technicians, this hand socket is made to hold up under heavy use while staying easy to identify and maintain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.