Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 7/16in Cr-Mo Deep Impact Socket
- Mfr # 467846
- Zoro # G423583606
product price:Â
$
23.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 467846
- Zoro #
- G423583606
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1 7/16 Inch Size 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 467846 Deep Impact Socket This deep, 6-point impact socket is built for 1/2in drive impact applications where fastener engagement and durability matter. The 1 7/16in size and 78mm (3.07in) overall length provide added reach while maintaining a stable fit on hex fasteners. Manufactured from Chromium Molybdenum alloy steel, it is designed for high strength and long service life. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior and a strong inner core suitable for professional technicians. Key Benefits 6-point deep impact design helps reduce fastener rounding under high torque. 1/2in drive with 78mm length supports access in deeper or recessed locations. Chromium Molybdenum alloy steel construction delivers high strength and durability. Matte black oxide coating adds anti-corrosive protection for demanding shop environments. Oil-quenched, heat-treated build balances tough exterior with strong inner core. Stamped size markings provide quick, permanent identification for better tool organization. Meets or exceeds ANSI standards for consistent performance and professional reliability. Clear size stamping supports faster selection, and the CR-Mo construction with black oxide finish helps maintain durability and corrosion resistance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.