Shop GENIUS TOOLS
Create Account
1/2in Dr. 31 mm Cr-Mo Deep Impact Socket
- Mfr # 447831
- Zoro # G823582681
original price:Â $20.09 , new price: $18.08 , 10 percent off
new price:Â
$
18.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447831
- Zoro #
- G823582681
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 31mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447831, Deep Impact Socket This 31mm deep impact socket is built for 1/2 inch drive impact and hand tools, combining a deep 78mm (3.07 inch) overall length with a secure 6-point profile. It's designed to help reach recessed fasteners while maintaining solid engagement under high torque. Constructed from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it supports demanding, repetitive work. Permanent size stamping improves tool organization and fast identification in drawers, carts, or on the job. Key Benefits 31mm 6-point design helps reduce rounding and improves fastener grip. 1/2 inch drive fits standard impact wrenches, ratchets, and adapters. Deep 78mm length reaches recessed fasteners more easily in tight spaces. Chrome molybdenum alloy steel supports high strength and long-term durability. Oil-quenched heat treatment improves toughness with a strong inner core. Matte black oxide coating adds anti-corrosive protection and a durable exterior. Size is permanently stamped for quick, reliable identification and organization. With professional-grade construction, it's suited for consistent, heavy-duty use where strength, fit, and durability matter in a deep impact socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.