Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/8in Deep Impact Socket
- Mfr # 497820
- Zoro # G723584396
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 497820
- Zoro #
- G723584396
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 5/8 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 497820 Impact Socket This 5/8in deep impact socket is built for high-torque fastening where impact tools and consistent fit matter. The 6-point profile helps keep contact on the fastener flats, supporting secure engagement during demanding service work. With a 1/2in drive and 78mm (3.07in) overall length, it offers added reach compared to standard sockets while maintaining a compact, controlled footprint. Size markings are stamped for fast identification in drawers, carts, and tool rolls. Key Benefits 6-point impact design supports secure fastener contact under high torque loads. 1/2in drive with 78mm length adds reach for recessed fasteners. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating creates a tough exterior for demanding shop conditions. Permanently stamped size markings speed selection and improve tool organization. SKU: 497820. Designed for professional technicians, this deep impact socket emphasizes durability, clear identification, and consistent performance in heavy-use environments. The combination of heat treatment and black oxide finish supports repeated impact cycles, while the deep length helps access fasteners set below surrounding components.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.