Shop GENIUS TOOLS
Create Account
3/4in Dr. 44mm Impact Socket
- Mfr # 645244
- Zoro # G023579894
product price:Â
$
32.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645244
- Zoro #
- G023579894
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 44mm 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645244 Impact Socket This 3/4in drive 44mm impact socket (SKU: 645244) is built for high-torque fastening and removal where strength, fit, and durability matter. The 63mm overall length offers a practical balance of access and control for demanding shop work. Manufactured from Chromium Molybdenum Alloy Steel, it is designed to handle repeated impact use while resisting corrosion. A permanent size stamp supports faster tool selection and better organization during service and repair tasks. Key Benefits 3/4in drive and 44mm size suited for high-torque impact applications. 63mm overall length provides reach without sacrificing stability and control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help protect the socket in harsh working environments. Oil-quenched heat treatment supports tough exterior wear and strong inner core. Matte black oxide coating adds protection and helps reduce surface wear. Permanently stamped size markings improve identification and tool organization. Designed for professional technicians, it is engineered for long-term service in heavy-use environments where dependable impact performance is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.