Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/2in Cr-Mo Thin wall Impact Socket
- Mfr # 463848
- Zoro # G123582718
product price:Â
$
14.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 463848
- Zoro #
- G123582718
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/2 Inch Thin Wall 1/2 Inch Drive Chrome Molybdenum Durable Construction - 463848 Impact Socket This 1/2in drive, 1 1/2in thin wall impact socket is built for high-torque impact applications where strength and access matter. The thin wall profile helps fit into tighter clearances while maintaining the durability expected in professional hand tools. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and long-term durability with anti-corrosive properties. A heat-treated, oil-quenched core and matte black oxide coating support reliable performance under repeated heavy use, with size markings stamped for fast identification. Key Benefits Thin wall design helps access tight spaces without sacrificing impact performance. Chromium molybdenum alloy steel construction delivers high strength and durability. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating supports long service life in harsh shop conditions. Overall length 48mm (1.89 inches) balances reach with control on fasteners. Permanently stamped size markings improve tool organization and quick selection. Meets or exceeds ANSI standards for dependable, professional-grade use. SKU: 463848. Designed for professional technicians, this impact socket combines a compact 48mm length with a thin wall profile and Cr-Mo strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.