Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/4in Hand Socket
- Mfr # 685240
- Zoro # G623584380
original price:Â $10.72 , new price: $9.65 , 9 percent off
new price:Â
$
9.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685240
- Zoro #
- G623584380
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 1/4 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 685240 Hand Socket This 1 1/4in hand socket is built around a 3/4in drive and a 6-point profile for solid engagement on fasteners. With an overall length of 57mm (2.24in), it balances reach and control for professional tool setups where consistent fit and identification matter. Constructed from Chromium Molybdenum alloy steel (CR-Mo), it is designed for high strength and long-term durability. A chrome polished finish adds toughness and corrosion resistance, while permanently stamped size markings support faster tool organization and fewer mistakes during service work. Key Benefits 1 1/4in 6-point socket design helps reduce fastener rounding under load. 3/4in drive size fits compatible ratchets and handles for larger fasteners. 57mm (2.24in) overall length offers practical reach without excess bulk. Chromium Molybdenum alloy steel provides high strength and durable performance. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size markings improve organization and quick identification. SKU 685240 is designed and made for professional technicians and built for heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.