Shop GENIUS TOOLS
Create Account
3/8in Dr. 11/32in Hand Socket
- Mfr # 383211
- Zoro # G623583130
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383211
- Zoro #
- G623583130
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 11/32 Inch 3/8 Inch Drive Durable Chrome Finish - 383211 Hand Socket This 11/32in 6-point hand socket is built for consistent fit on compatible fasteners using a 3/8in drive. With a compact 28mm (1.1in) overall length, it's suited to controlled work where access and tool handling matter. Manufactured from Chromium-vanadium steel alloy and finished in chrome polish, it combines strength with corrosion resistance. Size markings are stamped for quick identification and long-term organization in a professional tool set. Key Benefits 11/32in 6-point profile helps reduce fastener rounding under load. 3/8in drive size integrates with common ratchets, extensions, and handles. 28mm (1.1in) overall length supports compact access in tight spaces. Chromium-vanadium steel alloy provides high strength and durable service life. Chrome polished finish resists corrosion and wipes clean after use. Stamped size markings stay readable for faster socket selection and organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians and demanding daily use, it balances precise engagement, durable construction, and clear identification to keep work efficient and tool storage orderly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.