Shop GENIUS TOOLS
Create Account
1/4in Dr. 11mm Hand Socket
- Mfr # 222511
- Zoro # G923578799
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222511
- Zoro #
- G923578799
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 11mm 1/4 Inch Drive High-Quality Chrome Vanadium Steel - 222511, 1/4in Drive Hand Socket This 11mm, 6-point hand socket is built for consistent fit and controlled torque on compatible fasteners. With a 1/4in drive and compact 25mm overall length, it supports clean access and efficient work in tight spaces where larger sockets are impractical. Made from chromium-vanadium steel alloy with a chrome polished finish, it balances strength, durability, and corrosion resistance. Permanently stamped size markings help keep your socket set organized and easy to identify during routine service work. Key Benefits 11mm 6-point socket profile helps reduce slipping and corner rounding. 1/4in drive size works with common ratchets, extensions, and accessories. 25mm overall length improves access in tight or recessed fastener areas. Chromium-vanadium steel alloy construction supports high strength and durability. Chrome polished finish adds tough corrosion resistance for harsh shop conditions. Stamped size identification remains readable for faster tool selection and organization. SKU 222511 is a professional-grade socket designed for long-term service use, with practical details that support reliability: a secure 6-point engagement, clear size markings, and corrosion-resistant materials and finish. It's a dependable choice for technicians who need consistent performance from their 1/4in drive hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.