1/2in Dr. 12mm Hand Socket
- Mfr # 423812
- Zoro # G823581691
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423812
- Zoro #
- G823581691
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 12mm 1/2 Inch Drive Durable Chrome Vanadium Steel - 423812 Hand Socket This 12mm 6-point hand socket is built for consistent fit and controlled torque on 12mm fasteners. The 1/2in drive size pairs with common ratchets and handles, while the compact 38mm (1.5in) length helps balance access and leverage in day-to-day service work. Constructed from chromium-vanadium steel alloy with a chrome polished finish, it delivers strength, durability, and corrosion resistance. Permanently stamped size markings support fast identification and cleaner tool organization in drawers, trays, and kits. Key Benefits 12mm 6-point design helps reduce slippage and fastener rounding. 1/2in drive compatibility works with a wide range of ratchets. 38mm overall length supports access while maintaining practical leverage. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and stands up to shop conditions. Stamped size markings enable quick identification and better tool organization. SKU 423812 is a professional-grade socket designed for technicians who expect repeatable performance over heavy use. Its 6-point profile, durable chrome vanadium construction, and corrosion-resistant finish make it a dependable choice for maintaining clean engagement and reliable service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.