Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/4in Deep Hand Socket
- Mfr # 689572
- Zoro # G723584457
original price:Â $66.56 , new price: $59.90 , 10 percent off
new price:Â
$
59.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689572
- Zoro #
- G723584457
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 2 1/4 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689572 Hand Socket This 3/4in drive deep hand socket is built for consistent fit and durability on demanding fasteners. The 2 1/4in size and deep profile help reach recessed hardware while maintaining stable engagement during use. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and long service life. A chrome polished finish adds corrosion resistance and helps the socket stay cleaner in shop environments, while stamped size markings support fast identification. Key Benefits 3/4in drive deep socket design supports access to recessed fasteners. 2 1/4in size clearly matches stamped markings for quick identification. 100mm (3.94in) overall length provides added reach without extra adapters. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in harsh working conditions. Chrome polished finish resists corrosion and supports long-term professional appearance. Meets or exceeds ANSI standards for reliability and professional-grade expectations. Built for professional technicians and heavy-use toolkits, this socket combines durable CR-Mo steel, corrosion-resistant finish, and permanently stamped sizing to streamline daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.