Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 7/16in Hand Socket
- Mfr # 483846
- Zoro # G723581173
product price:Â
$
12.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483846
- Zoro #
- G723581173
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 7/16 Inch 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 483846 Hand Socket This 1 7/16 inch, 6-point hand socket is built for consistent fastener engagement and dependable torque transfer in professional tool kits. It features a 1/2 inch drive size and an overall length of 48mm (1.89 inches) for compatibility and control in common service and maintenance work. Made from Chromium-vanadium steel alloy and finished with a chrome polished surface, it combines high strength with anti-corrosive protection. The size marking is permanently stamped to support quick identification during setup, storage, and tool organization. Key Benefits 6-point socket design helps reduce slipping and fastener corner rounding. 1/2 inch drive size supports broad compatibility with standard ratchets. 48mm (1.89 inches) overall length balances access and control. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and stays tough under heavy use. Permanently stamped size marking improves tool organization and fast identification. Meets or exceeds ANSI standards for performance and reliability expectations. Engineered for professional technicians and demanding shop environments, this socket is designed to perform over a lifetime of heavy use while maintaining corrosion resistance and easy readability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.