Shop GENIUS TOOLS
Create Account
3/4in Dr. 7/8in 12-pt Hand Socket
- Mfr # 675228
- Zoro # G223581246
original price:Â $7.00 , new price: $6.30 , 10 percent off
new price:Â
$
6.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675228
- Zoro #
- G223581246
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 7/8 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 675228 Professional Hand Socket This 7/8 inch, 12-point hand socket is built for professional technicians who need consistent fit and durability on demanding fasteners. With a 3/4 inch drive and compact 51mm (2.01 inch) overall length, it balances access and control for everyday shop and service work. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength and long-term reliability, while helping resist corrosion. Clear, stamped sizing supports faster tool selection and cleaner organization in any socket set. Key Benefits 7/8 inch 12-point profile helps maintain grip and reduce fastener rounding. 3/4 inch drive size fits compatible ratchets and drive tools. 51mm (2.01 inch) overall length supports control in tight working areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Chrome polished finish provides a tough, corrosion-resistant surface. Permanently stamped size marking improves organization and quick identification. SKU: 675228. Designed and made for heavy, professional use, this hand socket focuses on secure engagement, durable CR-Mo construction, and practical details that matter in daily service work. The chrome-polished finish and stamped sizing help it stay easy to maintain and easy to find.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.