3/4in Dr. 37mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655237
- Zoro # G423582654
product price:Â
$
18.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 655237
- Zoro #
- G423582654
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 37mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655237 Impact Socket This 37mm, 12-point thin wall impact socket is built for professional technicians who need strong torque transfer with tighter clearance access. The thin wall profile helps reach fasteners in confined spaces while maintaining the durability expected from an impact-rated design. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is engineered for strength, corrosion resistance, and long service life. Size markings are stamped for quick identification during tool setup and organization. Key Benefits Thin wall 37mm profile helps access fasteners where clearance is limited. 12-point design supports secure engagement and efficient torque transfer on fasteners. 3/4 inch drive size pairs with compatible impact tools and adapters. Chromium molybdenum alloy steel delivers high strength and long-term durability. Oil-quenched heat treatment improves core strength for repeated professional impact use. Matte black oxide finish adds a tough exterior and corrosion resistance. Stamped size markings support fast identification and better tool organization. Designed to meet or exceed ANSI standards, this socket balances a compact thin wall form with impact-ready construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.