Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 9/16in 12-pt. Deep Hand Socket
- Mfr # 477850
- Zoro # G523580406
original price:Â $17.19 , new price: $15.47 , 10 percent off
new price:Â
$
15.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477850
- Zoro #
- G523580406
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 9/16 Inch 1/2 Inch Drive 12-Point Heavy-Duty Chrome Finish - 477850 Deep Hand Socket This deep hand socket is built for controlled engagement on 1 9/16 inch fasteners using a 1/2 inch drive. The 12-point profile is designed to help seat securely, while the deep length supports access to recessed fasteners where a standard socket may not reach. Constructed from chromium-vanadium steel alloy with anti-corrosive properties, it is finished in tough, chrome-polished plating to resist corrosion in daily shop use. Permanent size stamping supports quick identification and consistent tool organization. Key Benefits 1 9/16 inch 12-point deep socket profile supports secure fastener engagement. 1/2 inch drive interface fits common ratchets, handles, and torque tools. 78mm (3.07 inch) overall length reaches deeper, recessed fasteners effectively. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Stamped size markings offer permanent, easy identification for faster selection. Meets or exceeds ANSI standards for consistent fit, safety, and reliability. SKU: 477850.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.