Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/4in Hand Socket
- Mfr # 483824
- Zoro # G023584386
product price:Â
$
4.50
/ea
Sold in multiples of 2 for
$9.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483824
- Zoro #
- G023584386
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 3/4 Inch Size 1/2 Inch Drive Durable Chrome Vanadium Steel - 483824 Hand Socket This 3/4 inch, 6-point hand socket is built for dependable fastening work where consistent fit and durability matter. The 1/2 inch drive size and 40mm (1.57 inch) overall length make it a practical choice for common ratchet-and-socket setups while maintaining compact handling. Constructed from chromium-vanadium steel alloy, it is designed for high strength and long service life. A chrome polished finish helps resist corrosion, and permanently stamped size markings support faster identification when organizing and selecting sockets. Key Benefits 3/4 inch 6-point socket design helps reduce fastener rounding risk. 1/2 inch drive interface fits standard ratchets and drive tools. 40mm (1.57 inch) overall length balances access and control. Chromium-vanadium steel alloy provides high strength and durability. Anti-corrosive properties support long-term performance in demanding environments. Chrome polished finish resists corrosion and wipes clean easily. Stamped size markings enable quick identification and better tool organization. It is designed and made for professional technicians and built to perform over a lifetime of heavy use, with a finish and markings suited to day-to-day shop organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.