Shop GENIUS TOOLS
Create Account
3/8in Dr. 18mm Hand Socket 12-Point
- Mfr # 333218
- Zoro # G723582439
product price:Â
$
3.63
/ea
Sold in multiples of 2 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333218
- Zoro #
- G723582439
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 18mm 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 333218 hand socket SKU: 333218. This 3/8 inch drive, 18mm 12-point hand socket is built for controlled fastening and reliable engagement on compatible fasteners. Its compact 32mm (1.26 inches) overall length helps when access is limited, while the stamped size marking supports quick identification during tool changes. Constructed from Chromium-vanadium steel alloy and finished with a chrome polished surface, the socket is designed for high strength, durability, and resistance to corrosion. Key Benefits 3/8 inch drive size matches common ratchets and hand-drive accessories. 18mm 12-point design provides secure fit and reduces fastener rounding risk. 32mm overall length supports work in tighter spaces with better maneuverability. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and helps maintain a clean tool surface. Permanently stamped size marking improves organization and speeds socket selection. Designed for professional technicians and heavy use, this socket balances compact dimensions with durable construction for dependable service life. The combination of a 12-point profile, corrosion-resistant chrome finish, and clear size identification supports efficient workflows in shop and garage environments alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.