Shop GENIUS TOOLS
Create Account
1/2in Dr. 13/16in Cr-Mo Impact Socket
- Mfr # 464026
- Zoro # G423582319
original price:Â $6.84 , new price: $6.16 , 9 percent off
new price:Â
$
6.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464026
- Zoro #
- G423582319
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13/16 Inch, 1/2 Inch Drive, High-Strength CR-Mo Steel, Durable Professional Grade - 464026 Impact Socket This 13/16 inch, 6-point impact socket is built for professional hand tool setups where consistent fit and durability matter. The 1/2 inch drive size and 40mm overall length keep it compact and compatible with common impact-ready tool systems. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it combines high strength with anti-corrosive properties for demanding shop conditions. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 6-point 13/16 inch design helps reduce fastener rounding under impact torque. 1/2 inch drive size fits standard impact tools and shop accessories. 40mm overall length supports access in tighter spaces without excess bulk. Chromium Molybdenum Alloy Steel delivers high strength and long service life. Oil-quenched heat treatment improves core strength for repeated heavy-duty use. Matte black oxide coating adds exterior toughness and corrosion resistance. Stamped size markings remain readable for permanent, fast socket identification. SKU: 464026.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.