Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 9/16in Cr-Mo Thin wall Impact Socket
- Mfr # 463850
- Zoro # G123584385
original price:Â $18.11 , new price: $16.30 , 9 percent off
new price:Â
$
16.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463850
- Zoro #
- G123584385
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 9/16 Inch Thin Wall 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 463850 Impact Socket This thin wall impact socket is built for high-torque fastening where clearance is limited. It uses a 1/2in drive and a 1 9/16in socket size, with an overall length of 55mm (2.17 inches) for a compact, controlled fit. Constructed from Chromium Molybdenum Alloy Steel, it's designed for strength and durability while offering anti-corrosive properties. Permanent size stamping supports faster identification and cleaner tool organization in professional environments. Key Benefits Thin wall design helps access fasteners in tighter, restricted-clearance areas. Chromium Molybdenum Alloy Steel construction delivers high strength under impact loads. Heat treated through oil quenching for durable exterior and strong inner core. Matte black oxide coating supports durability and helps resist corrosion. 55mm (2.17in) overall length balances reach and maneuverability on the job. Permanently stamped size marking enables quick identification and better tool organization. SKU 463850 is designed and made for professional technicians and heavy, repeated use. Its combination of thin wall access, Cr-Mo durability, heat treatment, and clear size marking makes it a dependable choice for impact applications where performance and longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.