Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 9/16in Deep Hand Socket
- Mfr # 487850
- Zoro # G423579906
original price:Â $17.19 , new price: $15.47 , 10 percent off
new price:Â
$
15.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487850
- Zoro #
- G423579906
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 9/16 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Finish - 487850 Deep Hand Socket This 1/2 inch drive deep hand socket is sized at 1 9/16 inch and built for consistent fit and durability in professional toolboxes. The deep profile helps reach recessed fasteners, while the 78mm (3.07 inches) overall length supports access where a standard socket may fall short. Manufactured from chromium-vanadium steel alloy, it is designed for high strength with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance and a tough surface suited to frequent handling and shop conditions. Key Benefits Deep socket design improves access to recessed fasteners and extended studs. 1/2 inch drive and 1 9/16 inch size for matching larger fasteners. 78mm (3.07 inches) overall length supports reach without added extensions. Chromium-vanadium steel alloy delivers strength and long-term durability in use. Chrome polished finish resists corrosion and holds up to heavy-duty handling. Permanently stamped size markings make identification fast and reduce downtime. SKU 487850 is stamped for easy size recognition and built to meet or exceed American National Standards Institute requirements. Designed and made for professional technicians, it is intended to perform over a lifetime of heavy use while maintaining corrosion resistance and clear identification in an organized socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.