Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 9/16in Hand Socket
- Mfr # 473850
- Zoro # G023581132
product price:Â
$
13.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473850
- Zoro #
- G023581132
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 9/16 Inch 1/2 Inch Drive 12-Point High-Strength Steel - 473850 Hand Socket This 1/2in drive, 1 9/16in 12-point hand socket is built for consistent fit, controlled torque, and clear size identification in busy toolboxes. The 12-point profile helps engagement in more positions, while the 55mm overall length supports a practical balance of access and handling. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and long-term durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance and helps the socket stay looking professional through repeated use. Key Benefits 1/2in drive with 1 9/16in size for common hand-socket applications. 12-point design promotes secure engagement and helps reduce slippage. 55mm (2.17in) overall length balances reach and handling control. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Chrome polished finish resists corrosion and maintains a clean, professional appearance. Stamped size markings provide fast, permanent identification during tool organization. SKU: 473850. Designed for professional technicians, this socket is built to handle heavy, repeated use while keeping identification and corrosion resistance in mind. The combination of durable alloy steel, stamped sizing, and a polished chrome finish supports dependable performance across demanding maintenance and repair work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.