Shop GENIUS TOOLS
Create Account
3/4in Dr. 7/8in Deep Hand Socket
- Mfr # 689528
- Zoro # G723583412
original price:Â $16.91 , new price: $15.22 , 9 percent off
new price:Â
$
15.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689528
- Zoro #
- G723583412
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 7/8 Inch 3/4 Inch Drive CR-Mo Durable Impact-Grade - 689528 Deep Hand Socket This deep hand socket is built around a 7/8in 6-point profile and a 3/4in drive size, with a 90mm (3.54in) overall length for reach and fit in deeper fastener locations. Sizes are stamped for quick, permanent identification during tool selection and organization. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability while providing anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, supporting consistent performance in demanding professional environments. Key Benefits 7/8in 6-point socket helps reduce rounding and supports strong engagement. 3/4in drive size fits compatible ratchets and drive tools reliably. Deep 90mm (3.54in) length improves access to recessed fasteners. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help protect the tool in harsh shop conditions. Chrome polished finish is tough and resistant to corrosion. Stamped size markings simplify identification and improve tool organization. Designed and made for professional technicians, it is built to perform over a lifetime of heavy use with durable materials and easy-to-read sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.