3/4in Dr. 41mm 12-Point Hand Socket
- Mfr # 635241
- Zoro # G523583742
original price:Â $17.42 , new price: $15.68 , 9 percent off
new price:Â
$
15.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635241
- Zoro #
- G523583742
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 41mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635241 Impact Hand Socket SKU: 635241. This 41mm, 12-point hand socket is built for consistent fit and controlled torque on compatible fasteners. The 3/4in drive size and 58mm (2.28in) overall length provide a compact, professional profile for shop and service work where strength and durability matter. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and long service life. A chrome polished finish helps resist corrosion, while permanently stamped size markings support fast identification and organized storage. Key Benefits 41mm 12-point profile helps maintain secure engagement on fasteners. 3/4in drive size supports compatibility with common professional drive tools. 58mm (2.28in) overall length fits compact spaces without sacrificing strength. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help maintain performance in demanding working environments. Chrome polished finish provides a tough surface with corrosion resistance. Permanently stamped size marking improves identification and tool organization. Built for professional technicians, this socket is made to handle heavy use over time while keeping sizing clear, finish durable, and performance dependable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.