Shop GENIUS TOOLS
Create Account
3/4in Dr. 64mm Deep Hand Socket
- Mfr # 629564
- Zoro # G623579843
product price:Â
$
109.71
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629564
- Zoro #
- G623579843
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 64mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 629564, Deep Hand Socket This 3/4in drive, 64mm deep hand socket is built for professional technicians who need dependable reach and strength for larger fasteners. The deep profile helps access hardware positioned on longer studs or recessed locations, while maintaining control during service work. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, and permanently stamped size markings support fast identification in busy toolboxes. Key Benefits 3/4in drive with 64mm deep profile for improved access to fasteners. 105mm overall length balances reach and control in heavy-duty applications. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help reduce wear in harsh working environments. Chrome polished finish resists corrosion and holds up to repeated professional use. Permanently stamped size marking enables quick identification and better tool organization. SKU 629564 is designed for long-term shop use, combining durable CR-Mo construction with a corrosion-resistant finish and clear, stamped size identification. Built to meet ANSI expectations, it's a reliable choice for technicians who demand consistent performance from professional-grade hand sockets over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.