Shop GENIUS TOOLS
Create Account
1/2in Dr. #1 Cross Slotted Head Driver, 60mmL
- Mfr # 4460R01
- Zoro # G623581242
original price:Â $10.01 , new price: $9.01 , 9 percent off
new price:Â
$
9.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4460R01
- Zoro #
- G623581242
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Cross Slotted Head Screwdriver Bit #1, 60mm Length, 1/2 Inch Drive, Durable Construction - 4460R01 Impact Bit Socket This 1/2in drive #1 cross slotted (Phillips) impact bit socket is built for controlled fastening in professional hand tool setups. The 60mm overall length (2.36 inches) helps reach fasteners while keeping the bit stable in the socket drive system. Constructed from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and corrosion resistance. A heat treatment process using oil quenching, paired with a matte black oxide coating, supports a tough exterior with strong core performance for long-term, heavy-use environments. Key Benefits #1 Phillips impact bit socket profile supports a secure, consistent fit. 1/2in drive size integrates with common impact and hand-drive systems. 60mm (2.36in) overall length balances access and control during fastening. Chromium Molybdenum Alloy Steel delivers high strength and durability. Matte black oxide coating helps resist corrosion and wear over time. Oil-quenched heat treatment promotes a tough exterior and strong inner core. Size is stamped for permanent, quick identification in tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute, supporting reliable performance expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.