1/2in Dr. T-40 Tamperproof Star Bit Socket 150mmL
- Mfr # 408+7640
- Zoro # G223580409
product price:Â
$
13.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+7640
- Zoro #
- G223580409
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-40 Size 1/2 Inch Drive 150mm Length Durable Design - 408+7640 Tamperproof Star Bit Socket This 1/2 inch drive T-40 tamperproof star bit socket is built for consistent fit and dependable torque transfer on tamperproof star fasteners. The 150mm overall length helps reach recessed or hard-to-access hardware while keeping control at the ratchet. Made from high-speed steel for strength and durability with anti-corrosive properties, it's designed to hold up under repeated professional use. Clear, permanently stamped size markings support faster identification and cleaner tool organization in a busy shop. Key Benefits 1/2 inch drive T-40 tamperproof star bit socket for secure fastener engagement. 150mm overall length improves access to deeper fasteners without sacrificing control. High-speed steel construction provides high strength, durability, and anti-corrosive properties. Permanently stamped size markings make identification quick and tool organization easier. Bit socket design is securely attached and interchangeable for dependable shop workflow. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 408+7640 is a professional-grade choice for technicians who need a reliable tamperproof star bit socket that stays consistent across repeated use. Its length, material, and stamped identification support efficient service work while maintaining durability and performance expectations in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.