Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/8in Hex Bit Socket
- Mfr # 627+3976
- Zoro # G423583569
original price:Â $48.45 , new price: $40.87 , 15 percent off
new price:Â
$
40.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 627+3976
- Zoro #
- G423583569
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1 1/8 Inch Size 3/4 Inch Drive Durable High-Strength Steel - 627+3976 Professional Impact Hex Bit Socket This 3/4in drive impact hex bit socket is built for high-torque fastening where a secure hex engagement matters. It combines a large 1 1/8in hex bit size with a 90mm (3.54in) overall length to fit demanding service and repair work. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed to handle repeated impact use while offering anti-corrosive properties. Permanent size stamping supports faster identification and consistent tool organization. Key Benefits 1 1/8in hex impact bit design helps reduce slippage under heavy torque loads. 3/4in drive size suits impact setups used by professional technicians. 90mm (3.54in) overall length balances reach and control in tight spaces. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Heat-treated and black oxide coated for demanding, repeated impact use. Stamped size markings provide quick identification and improved tool organization. Meets or exceeds ANSI standards for dependable fit, finish, and performance. Its durable materials, protective coating, and clear markings help maintain efficiency when switching sizes and working through high-stress fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.