Shop GENIUS TOOLS
Create Account
1/2in Dr. 1.0 x 6.5mm Slotted Bit Socket 55mmL
- Mfr # 408+1165
- Zoro # G323581078
product price:Â
$
8.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+1165
- Zoro #
- G323581078
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.0 x 6.5mm Size 1/2 Inch Drive 55mm Length Durable Construction - 408+1165 Slotted Bit Socket This 1/2in drive slotted bit socket is built for consistent fit and dependable engagement with slotted fasteners. With a 1.0 x 6.5mm slotted bit and an overall length of 55mm (2.17 inches), it balances access and control for professional service work and demanding shop environments. Constructed from High Speed Steel for strength and durability, it also offers anti-corrosive properties to help it hold up over time. Size markings are stamped for quick identification and long-term tool organization, reducing downtime when selecting the correct bit. Key Benefits 1/2in drive slotted bit socket for accurate fastening and repeatable results. 1.0 x 6.5mm slotted profile supports precise engagement on matching fasteners. 55mm overall length (2.17in) balances reach, access, and control. High Speed Steel construction provides high strength, durability, and anti-corrosion properties. Stamped size identification helps permanent organization and faster tool selection. Securely attached, interchangeable design built for rigorous professional technician demands. Designed as a professional-grade bit socket, it's made to perform under heavy use while staying easy to identify and store. ANSI compliance and durable High Speed Steel construction make it a reliable choice for technicians who need repeatable performance from a 1/2in drive slotted bit socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.