Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/4in Wobble Hex Bit Socket 45mmL
- Mfr # 208+5116
- Zoro # G823578585
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5116
- Zoro #
- G823578585
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Wobble Style 1/4 Inch Drive 45mm Length Durable Construction - 208+5116, Hex Bit Socket This 1/4in drive wobble-style hex bit socket is built for controlled fastener engagement when a straight approach is difficult. The wobble design supports slight angular movement while helping maintain a secure fit on the hex bit profile. With a 45mm overall length (1.77 inches), it balances reach and handling for compact spaces. High Speed Steel construction adds strength and durability, along with anti-corrosive properties for demanding shop conditions. Size markings are stamped for quick identification and better tool organization. Key Benefits Wobble-style hex bit design enables slight angle access in tight spots. 1/4in drive format fits common ratchets, extensions, and hand tool setups. 45mm overall length (1.77in) supports reach without sacrificing control. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Stamped size markings improve tool organization and fast, accurate selection. Securely attached, interchangeable bit socket design handles professional technician demands. Meets or exceeds ANSI standards for consistency, reliability, and safe use. SKU 208+5116 is designed for long-term service in professional environments where repeatable fit and durability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.