Shop GENIUS TOOLS
Create Account
3/8in Drive M5 Ribe Bit Socket 110mmL
- Mfr # 308+9405
- Zoro # G423582661
product price:Â
$
9.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+9405
- Zoro #
- G423582661
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M5 Size 3/8 Inch Drive 110mm Length Durable Steel Construction - 308+9405 Professional Bit Socket This 3/8 inch drive M5 Ribe bit socket is built for consistent fit and controlled access in tight or recessed fastening points. With an overall length of 110mm (4.33 inches), it provides added reach while maintaining a stable connection at the drive end. Constructed from high speed steel, it delivers strength and durability for repeated shop use, along with anti-corrosive properties to help resist rust and wear. Permanently stamped size markings support quick identification and cleaner tool organization in drawers, carts, or kits. Key Benefits 3/8 inch drive M5 Ribe bit socket for secure, precise fastener engagement. 110mm overall length improves reach into confined spaces without sacrificing control. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help protect the tool from rust and surface wear. Permanently stamped size markings enable fast identification and easy organization. Securely attached, interchangeable bit design built for professional technician demands. Meets or exceeds ANSI standards for dependable performance and consistent expectations. Designed for professional-grade service work, this bit socket balances reach, durability, and clear identification in daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.