Shop GENIUS TOOLS
Create Account
3/8in Dr. T-40 Pentacle Bit Socket 110mmL
- Mfr # 310+5440
- Zoro # G123579442
product price:Â
$
12.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+5440
- Zoro #
- G123579442
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-40 Size 3/8 Inch Drive 110mm Length Durable Steel - 310+5440 Professional Bit Socket This 3/8 inch drive T-40 pentacle bit socket is built for consistent fastening performance where repeatable fit and durable construction matter. With an overall length of 110mm (4.33 inches), it offers added reach while staying compatible with standard 3/8 inch drive setups. Made from high speed steel, the bit socket is designed for high strength, durability, and anti-corrosive properties. Size markings are stamped for quick identification and long-term tool organization in busy work environments. Key Benefits 3/8 inch drive T-40 pentacle bit socket for precise, consistent fastener engagement. 110mm overall length (4.33 inches) helps reach recessed or tight access points. High speed steel construction supports high strength, durability, and long service life. Anti-corrosive properties help resist wear in demanding shop and field conditions. Permanently stamped size markings speed identification and improve toolbox organization. Securely attached, interchangeable bit design supports rigorous professional technician use. Meets or exceeds ANSI standards for dependable quality and performance expectations. Built for professional-grade reliability, this bit socket is designed to handle heavy use while maintaining clear identification and dependable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.