Shop GENIUS TOOLS
Create Account
1/4in Dr. PH.3 Philips Bit Socket 70mmL
- Mfr # 208+1303
- Zoro # G223579250
product price:Â
$
6.03
/ea
Sold in multiples of 2 for
$12.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1303
- Zoro #
- G223579250
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket PH3 Size, 1/4 Inch Drive, 70mm Length, Durable Construction - 208+1303 Bit Socket This 1/4in drive PH3 Phillips bit socket is built for controlled fastening where consistent fit and dependable strength matter. The 70mm overall length helps balance access and handling while keeping the tool compact for everyday service work and organized storage. Constructed from high-speed steel, it's designed to stand up to heavy use and resist corrosion. Size markings are stamped directly on the tool for quick identification, supporting faster workflow and fewer mistakes when selecting bits and sockets. Key Benefits 1/4in drive PH3 Phillips bit socket supports precise, repeatable fastening results. 70mm overall length offers practical reach without sacrificing control and stability. High-speed steel construction provides high strength, durability, and corrosion resistance. Stamped size markings enable fast, permanent identification in busy toolboxes. Securely attached, interchangeable design handles rigorous professional technician demands reliably. Meets or exceeds ANSI standards for consistent fit, performance, and quality expectations. Designed for professional-grade service, this bit socket combines durable materials, clear identification, and a reliable attachment for consistent performance over time. SKU 208+1303 is a straightforward addition to any 1/4in drive setup where PH3 Phillips fastening and long-term durability are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.